This item is Discontinued.

Achim Importing Achim Importing MSG239AL04 Cordless Morningstar GII Blind Alabaster; 39 x 64 in. MSG239AL04

Achim Importing MSG239AL04 Cordless Morningstar GII Blind Alabaster; 39 x 64 in. (Discontinued)

  • Mfr # MSG239AL04
  • Zoro # G903754397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSG239AL04
Zoro #
G903754397
UPC #
-
Country of Origin
China

Description

The GII Cordless Morning Star blind is a 1 in. vinyl mini blind which features a 2 in. valance and safety cord tassels with a tilt wand to control light and privacy. This blind offers outstanding value with its durable construction which resists warping, fading and sagging.

Features
  • No Cords to Tangle! Child & Pet Safe! Specially formulated to minimize dust
  • To operate: simply push button and lift or lower bottom rail to raise or lower blind Includes tilt wand to adjust slats & control how much sunlight streams into your room
  • Mounting brackets are designed for inside, outside or ceiling installation
  • The blind can easily be shortened by following the simple instructions.
  • All hardware and installation instructions are included
  • Color - Alabaster
  • Size - 39 x 64 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.