This item is Discontinued.

Achim Importing Achim Importing TQPN63SL06 50 x 63 in. Tranquil Lined Grommet Window Curtain Panel; Silver TQPN63SL06

Achim Importing TQPN63SL06 50 x 63 in. Tranquil Lined Grommet Window Curtain Panel; Silver (Discontinued)

  • Mfr # TQPN63SL06
  • Zoro # G103861666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TQPN63SL06
Zoro #
G103861666
UPC #
54006241400
Country of Origin
China

Description

Let light in or block it out with a Tranquil Lined Grommet Panel. This window dressing is designed with a blackout lining making it an ideal choice for any room in your home. It coordinates beautifully with solid color pieces from the Taylor collection so you can mix and match to create the look you want. The panel is machine washable for easy care and features a grommet top for quick hanging.

Features
  • Tranquil Lined Grommet Window Curtain Panel
Specifications
  • Color: Silver
  • Size: 50" x 63"
  • Weight: 1.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.