This item is Discontinued.

Achim Importing Achim Importing WNPP84CM06 Windsor Pinch Pleat Panel 34 x 84 - Camel WNPP84CM06

Achim Importing WNPP84CM06 Windsor Pinch Pleat Panel 34 x 84 - Camel (Discontinued)

  • Mfr # WNPP84CM06
  • Zoro # G103915697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNPP84CM06
Zoro #
G103915697
UPC #
-
Country of Origin
China

Description

Luscious embossed velvet blackout with up to date pinch pleat styling can be hung as back tab, rod pocket or with fashion forward clip rings. Economically price, easy care, easy installation.

Features
  • Material - 100% polyester
  • Spot clean as needed
  • Color - Camel
  • Size - 34 x 84 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.