This item is Discontinued.

Achim Importing Achim Importing WRM1830IW6 Wrought Iron Rubber Mat Ironworks  - 18 x 30 WRM1830IW6

Achim Importing WRM1830IW6 Wrought Iron Rubber Mat Ironworks - 18 x 30 (Discontinued)

  • Mfr # WRM1830IW6
  • Zoro # G103695476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRM1830IW6
Zoro #
G103695476
UPC #
-
Country of Origin
China

Dimensions

Size
18 in x 30 in

Details

Item
Entrance Mat

Description

Bring the style and beauty of your home to your door. Help your guests feel welcome before they step inside. Our deep molded wrought iron rubber doormats are built to withstand all seasons and weather conditions. The luxurious, deep raised grooves can be used to remove debris and dirt from your shoes.

Features
  • Durable, Long Lasting and Easy To Clean
  • Enviro-Friendly
  • Care Instructions - Clean with brush, broom, vacuum or shake briskly
  • Occasionally rinse with a garden hose
  • Air Dry
  • Material - 100% Recycled Rubber
  • Design - Ironworks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.