This item is Discontinued.

Achim Importing Achim LDTV36YL12 58 x 36 in. Lemon Drop Tier & Valance Window Curtain Set - Yellow LDTV36YL12

Achim LDTV36YL12 58 x 36 in. Lemon Drop Tier & Valance Window Curtain Set - Yellow (Discontinued)

  • Mfr # LDTV36YL12
  • Zoro # G503861693
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LDTV36YL12
Zoro #
G503861693
UPC #
54006252611
Country of Origin
Unknown

Description

Immerse your home in splashes of color with the lemon drop tier and valance set. The bursts of lemony yellow mixed with charcoal and grey undertones pair up perfectly with the vintage pinstripe border. The lemon drop tier and valance set includes one valance and two tiers all pieces are made of machine washable, light filtering fabric. Each piece has a 1 inch header and 1 inch rod pocket. The ensemble looks great on standard or decorative rods under one inch in diameter.

Features
  • Light filtering polyester
  • Machine washable
Care instructions
  • Machine wash in cold water, delicate cycle. Mild detergent, no bleach, tumble dry low no heat
Includes
  • One Valance and Two Tiers
Specifications
  • Color: Yellow
  • Material: 100% Polyester
  • Valance measures: 58" x 13"
  • Size: 58" x 36"
  • Rod pocket: 1.5"
  • Weight: 0.45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.