This item is Discontinued.

Achim Importing Achim MSG236BK06 36 x 64 in. Cordless GII Morningstar 1 in. Mini Blind; Black MSG236BK06

Achim MSG236BK06 36 x 64 in. Cordless GII Morningstar 1 in. Mini Blind; Black (Discontinued)

  • Mfr # MSG236BK06
  • Zoro # G903755219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSG236BK06
Zoro #
G903755219
UPC #
54006249130
Country of Origin
China

Description

The Cordless GII Morningstar blind provides light filtering. It is made from heavyweight PVC engineered for privacy and resists warping, fading and sagging. The modern style features a tilt wand and cordless lift. Child & Pet Safe! To Operate: Simply lift or lower bottom rail to raise or lower blind, Control how much sunlight streams into your room by twisting the wand to open and close the slats. Hidden mounting brackets are designed for inside, outside or ceiling installation. All hardware and installation instructions are included. This blind will fit windows 3/8 (0.95 cm) smaller and (1.27 cm) wider than stated size. This actual blind is (1.27 cm) narrower/smaller than stated size. Actual Slat size is 1 inch.

Features
  • Cordless GII Morningstar 1 in. Mini Blind
Specifications
  • Color: Black
  • Dimension: 36 x 64 in.
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.