This item is Discontinued.

Achim Importing Achim MSG254AL04 54 x 64 in. Cordless GII Morningstar 1 in. Light Filtering Mini Blind; Alabaster MSG254AL04

Achim MSG254AL04 54 x 64 in. Cordless GII Morningstar 1 in. Light Filtering Mini Blind; Alabaster (Discontinued)

  • Mfr # MSG254AL04
  • Zoro # G803755258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSG254AL04
Zoro #
G803755258
UPC #
54006258453
Country of Origin
China

Description

The Cordless GII Morningstar blind provides light filtering and privacy. It is made from heavyweight PVC engineered for privacy and resists warping, fading and sagging. The modern style features a tilt wand and cordless lift. Child & Pet Safe! To Operate: Simply lift or lower bottom rail to raise or lower blind, Control how much sunlight streams into your room by twisting the wand to open and close the slats. Hidden mounting brackets are designed for inside, outside or ceiling installation. All hardware and installation instructions are included. This blind will fit windows 3/8" (0.95 cm) smaller and 1/2" (1.27 cm) wider than stated size. This actual blind is 1/2" (1.27 cm) narrower/smaller than stated size. Actual Slat size is 1 inch.

Features
  • Cordless GII Morningstar 1" Light Filtering Mini Blind
  • No Cords To Tangle!
  • Child & Pet Safe!
  • No Exposed Lift Cords
  • 64" Drop
  • Light Filtering
  • Simply Lift or Lower Bottom Rail to Raise and Lower Shade
  • Tilt Wand adjusts slats to control light and privacy
  • Fashion Headrail with Hidden brackets for easier installation
  • All Hardware and installation instructions are included
Specifications
  • Color: Alabaster
  • Size: 54" x 64"
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.