This item is Discontinued.

Achim Importing Achim RTFTV60620 Retro 12 x 12 in. Self Adhesive Vinyl Floor Tile - Navy Pearl - 20 sq. ft. - 20 Tiles per Box RTFTV60620

Achim RTFTV60620 Retro 12 x 12 in. Self Adhesive Vinyl Floor Tile - Navy Pearl - 20 sq. ft. - 20 Tiles per Box (Discontinued)

  • Mfr # RTFTV60620
  • Zoro # G904059125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTFTV60620
Zoro #
G904059125
UPC #
54006259245
Country of Origin
China

Description

Retro self-adhesive peel and stick vinyl floor tiles imitate expensive hand-painted retro tiles but without the expensive cost nor the mess. These beautifully designed tiles recreate fresh and inviting patterns that will look stunning in any room in the home. They are a great way to add color and patterns to your kitchen, foyer, bathroom or laundry. Want a new floor for your next family gathering or party. Retro Self Adhesive Vinyl Floor Tiles can be installed in a normal sized room within in a few hours, completely DIY! Simply peel and stick your way to a new floor without needing additional adhesives or special tools. 20 square feet per box (20 Tiles per box). Easy Do-it-Yourself Installation Just Peel and Stick, 12 inch x 12 inch Tile - 1.5mm Thick, 20 square feet per box (20 tiles per box), 3 Year Limited Warranty, Tools Required: tape measure, utility knife and straight edge.

Features
  • Retro Self Adhesive Vinyl Floor Tile
  • 20 Tiles per Box
Specifications
  • Capacity: 20 sq. ft.
  • Size: 12 x 12 in.
  • Finish: Navy Pearl
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.