This item is Discontinued.

Achim Importing Achim TRS376WH12 37 x 72 in. Cords Free Tear Down Room Darkening Window Shade; White TRS376WH12

Achim TRS376WH12 37 x 72 in. Cords Free Tear Down Room Darkening Window Shade; White (Discontinued)

  • Mfr # TRS376WH12
  • Zoro # G703755334
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TRS376WH12
Zoro #
G703755334
UPC #
54006245835
Country of Origin
China

Description

Cords Free Tear Down Window Shade is a customizable, room darkening roller shade perfect for any window in the home or office. Made of soft, easy-care, micro-ridged vinyl that will cleanly Tear Down to the desired width. Its telescopic roller has a cardboard insert underneath the vinyl fabric that is perforated at every half inch. The Shades plastic handrail is also scored at half inch increments to snap down to the new width of the shade without any additional tools. Each size roller shade can be torn down a maximum of 18 inches from its total size. To operate the Cords Free Tear Down Window Shade simply raise or lower the handrail. Brackets accommodate inside or outside mounting and detailed instructions are included. Tools needed: Screwdriver and scissors

Features
  • Cords Free Tear Down Room Darkening Window Shade
Specifications
  • Color: White
  • Dimension: 37 x 72 in.
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.