This item is Discontinued.

Achim Importing Achim VRCO48CS06 48 x 72 in. Cordless Veranda Vinyl Roll-Up Blind - Charcoal & Silver VRCO48CS06

Achim VRCO48CS06 48 x 72 in. Cordless Veranda Vinyl Roll-Up Blind - Charcoal & Silver (Discontinued)

  • Mfr # VRCO48CS06
  • Zoro # G703755518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRCO48CS06
Zoro #
G703755518
UPC #
54006260395
Country of Origin
China

Description

The Cordless Veranda Vinyl Oval Roll Up features quarter-inch slats that softly filter light while also offering privacy. It's durable, two-tone color vinyl slats make it great for indoors use or as an outdoor window option. Cordless operation makes them safe around children and pets. Included strap fasteners make rolling the shade to any desired height easy, simply connect one end of fastener to the front of blind, roll up end of blind to desired height, then wrap fastener around roll and clip to secure. Blind can be rolled in either direction. Hanging hooks can be used for inside mount or outside mount. All hardware and instructions are included.

Features
  • Completely Cords Free, making it safe around children and pets
  • Quarter Inch Vinyl Oval Slats
  • Softly Filters Light
  • Easily Secured with Included Strap Fasteners
  • Inside or Outside Mount
  • For Indoor or Outdoor Use
  • Fully Washable
  • Hardware and Instructions Included
Specifications
  • Size: 48 x 72 in.
  • Color: Charcoal & Silver
  • Weight: 4.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.