Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Achla ARB-40 21" x 66.2" x 84" Tuscany Arbor

  • Mfr # ARB-40

  • Zoro # G804108633


product price: $472.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARB-40
Zoro #
G804108633
UPC #
719908329969
Country of Origin
India

Description

Create an elegant garden entrance with one of Achla Designs' handcrafted wrought iron arbors. All our arbors are designed to be shipped flat. They are erected using easy-slip components. No screws or tools are required. The arbor stands tall enough to allow vines to grow while leaving ample room for passageways. This version can be purchased with or without matching gate.
  • Graphite powder coated for maximum protection against weather
  • Easy slip-in components; no tools necessary
  • Ground stakes included for in-ground installation
  • Optional matching gste sold separately
  • Material: Wrought Iron
  • Warranty: 90 days
  • Height: 84
  • Min Width:54.75
  • Max Width: 66.25
  • Depth: 21
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.