Achla C-55C Large Oval Steel Tub with Copper Plated Finish

  • Mfr # C-55C

  • Zoro # G003713317


product price: $101.21
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-55C
Zoro #
G003713317
UPC #
719908329570
Country of Origin
India

Description

These are the old-fashioned tubs ubiquitous on every farm because they have a thousand and one uses. Reminiscent of dairy cows and general stores they give even the most urban garden a rustic country charm. Fill with ice for chilling beverages in the summer, use to hold firewood in the winter, grow a container vegetable garden ...the list goes on! Drainage holes should be drilled for direct planting. All have two side handles. Use them with Wrought Iron Stands, and Folding Floor Stands. Large Oval Copper Plated Tub measures 26 3/4"L (30 inches at handles) x 16 1/4"W x 11"H.
  • Copper Plated Finish
  • 30.5"W x 15"W x 9.5"H
  • Water sealed
  • Material: Steel
  • Warranty: 90 days
  • Height: 9.5
  • Width: 15
  • Depth: 30.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.