Shop All Serving Plates and Bowls
Achla Designs
ACHLA Designs C-60BS 8 in. Burnt Sienna Bowl; Small
Mfr # C-60BS
Zoro # G203958808
original price:
$70.73
15% off
$59.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Achla Designs
- MFR # C-60BS
- Zoro # G203958808
- UPC # 719908101466
- Country of Origin China
- Category Serving Plates and Bowls
Description
Designed for our solaria collection, these crisp geometric bowl planters are ideal for creating a sculptural cactus or succulent arrangement, showing off a lush monstera, even a holiday tree. Use it with any contemporary stand for a fern or trailing ivy, flowering annuals, even a fairy garden. For indoor and outdoor use, as a cachepot, or for direct planting. Made of galvanized steel and finished with a warm burnt sienna patina finish.
Features- Crisp geometric shape is ideal for showing off a sculptural plant forms
- Use for trailing annuals, succulents, fairy gardens
- Material: Galvanized Steel
- Country of Origin: India
- Finish: Burnt Sienna
- Height: 8 in.
- Diameter: 16 in.
- Type: Decorative Bowls
- Size: Small
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Cleaner & Descaler Pack , Ice Machine (8014448)
- CARTER HOFFMANN Element, Coil, 120V 1500W (18612-0096)
- MANITOWOC ICE Tube, Drain-19Mm Idx1524Mm Lg (3004561)
- GATORADE Sports Drink Mix, 8.5 oz., Mix Powder, Regular, Lemon-Lime (03956)
- TABLECRAFT Melamine Bowl, Black, 8" dia., PK12 (282B)
- CRESTWARE Nappie Bowl, 46 oz., Ceramic Bone White PK12 (CM37)
- LIFETIME Toothpick Dispenser Plst (5215825)
- TABLECRAFT Straight Sided Bowl, Nsf, Wht, 10"X3" (M4004WH)
- CRESTWARE Nappie Bowl, 30 oz., Ceramic Bone White PK12 (CM36)
- CRESTWARE Footed Nappie Bowl, 16 oz., Ceramic Bone White PK12 (CM35)
- CORELLE 18 oz Winter Frost Glass/Porcelain Soup/Cereal Bowl 6.25 in. D (6003905)
- Achla Designs Serving Plates and Bowls