Zoro Homepage

Achla FWC-14 Minuteman Metropolis Fatwood Caddy

  • Mfr # FWC-14

  • Zoro # G204031470


product price: $70.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWC-14
Zoro #
G204031470
UPC #
719908344399
Country of Origin
India

Description

Fatwood fire starting sticks are a safe and natural alternative to chemical starters. Our Metropolis Fatwood Caddy is a convenient basket-style holder for storing your fatwood with a modern style. Four pounds of fatwood are included in this neat . Pair it with our Minuteman International Metropolis Log Holder and other items from our full line of contemporary wrought iron fireplace and hearth accessories.

Features
  • Our Metropolis Fatwood Caddy is a convenient basket-style holder for storing your fatwood with a modern style
  • Made of steel with black powder coat finish
Specifications
  • Base Material: Metal
  • Color/Finish: Black
  • Height: 8.5 in.
  • Width: 8.5 in.
  • Depth: 9.75 in.
  • Country of Origin: India
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.