Shop ACHLA DESIGNS
Create Account
FTB-02-2 5.25 in. Trellis Wall Brackets; Pair of 2
- Mfr # FTB-02-2
- Zoro # G403908856
product price:Â
$
37.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTB-02-2
- Zoro #
- G403908856
- UPC #
- 719908345204
- Country of Origin
- India
Description
Trellis Wall Brackets can be used to support wall-mounted trellises, and to additionally stabilize free-standing trellises that are staked into the ground. Brackets hold trellises 5 inches out from the wall with two stainless steel mounting screws. Made of wrought iron with a Black powder coated finish that matches our Achla Designs trellises.
Features- Designed for supporting our garden trellises on a wall
- Each bracket measures 5.25 in., with two mounting holes
- Pair of 2
- 2x 1 in. Stainless Steel Screws
- Color: Black
- Material: Wrought Iron
- Country of Origin: India
- Finish: Black Powder Coated
- Style: Transitional
- Use: Indoor & Outdoor
- Size: 5.25 in.
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.