Shop ACHLA DESIGNS

WB-04HD-2 18 in. Heavy Duty Arc Bracket; Black - Pack of 2

  • Mfr # WB-04HD-2
  • Zoro # G103908859

product price: 
$
78.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WB-04HD-2
Zoro #
G103908859
UPC #
719908345181
Country of Origin
India

Description

The Heavy Duty Arc Bracket has a beautifully detailed hook in a traditional wrought-iron style. This sturdy hook is made of square stock and has two sets of twists with a curled hook end. The bracket arches far enough to hold a larger birdfeeder or heavy basket securely.

Features
  • Each bracket measures 17.25 x 13.75 in.
  • Hand-forged of wrought iron from square stock
  • Pack of 2
Set Includes:
  • 2x 1 in. Stainless Steel Screws
Specifications
  • Color: Black
  • Material: Wrought Iron
  • Country of Origin: India
  • Finish: Black Powder Coated
  • Style: Transitional
  • Use: Indoor & Outdoor
  • Size: 18 in.
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.