Zoro Homepage

Storage Bin Basket, Black, Galvanized Steel

  • Mfr # BIN-01BK

  • Zoro # G603949895


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIN-01BK
Zoro #
G603949895
UPC #
719908343804
Country of Origin
India

Details

Color
Black
Item
Storage Bin Basket
Material
Galvanized Steel

Description

Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.

Features
  • Galvanized Steel
  • Black Powdercoat
Specifications
  • Finish: Black Powdercoat
  • Material: Galvanized Steel
  • Country of Origin: India
  • Size: 16 H x 23.25 L x 15 W in.
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.