Wyatt 35.75in Farmhouse Storage Coffee Table with Hinged Lift Top, with Hidden Storage, Gray Wash
- Mfr # ZG-ZP-030-GRY-GG
- Zoro # G210040572
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
35.75 in
Length
35.75 in
Tabletop Material
Particleboard
Frame Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZG-ZP-030-GRY-GG
- Zoro #
- G210040572
- UPC #
- 196861106996
- Country of Origin
- China
Dimensions
- Width
- 35.75 in
- Length
- 35.75 in
Details
- Shape
- Square
- Tabletop Material
- Particleboard
- Tabletop Color
- Gray Wash
- Frame Material
- Metal
- Weight Capacity
- 200 lbs
Description
Add rustic charm to your living space with this dual hinged lift top farmhouse style coffee table with storage. Finished in a richly hued color scheme and adorned with metal hinges and corner pieces, this coffee table fully embraces the forward-trending modern farmhouse style. The generous table top provides an excellent spot for game play, snacks, or resting your feet at the end of a long day. Robustly crafted from strong and sturdy engineered wood, this large coffee table with storage holds up to 200 lbs. static weight to keep games, blankets, or kids toys completely accessible but hidden from sight for a tidy appearance. The addition of pneumatic hinges that lock in place when the tops are open aids with safety and noise reduction. Easy to assemble and maintain, this coffee table assembles in 60 minutes or less and wipes clean with a dry cloth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.