Shop ACI
See all product information
Create Account
Current Transformer, 0.4"Dia, 1.5"H, 0.4"W
- Mfr # ACUCT-H040-30:333
- Zoro # G224937646
product price:Â
$
50.95
/ea
Key Features
Output Voltage
333 mV
Window Diameter
0.4 in
Manufacturers Warranty Length
5 yr
Transformer Type
Split Core
Standards
CE, RoHS 2, Tested to ULR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACUCT-H040-30:333
- Zoro #
- G224937646
- UPC #
- -
- Country of Origin
- United States
- Item
- Current Transformer
- Output Voltage
- 333 mV
- Transformer Type
- Split Core
- Standards
- CE, RoHS 2, Tested to ULR
- Primary Current - Maximum
- 30 A
- Window Shape
- Round
- Frequency
- 50/60 Hz
- Accuracy
- +/-0.5 %
- Connection
- Wire Lead
Dimensions
- Window Diameter
- 0.4 in
- Manufacturers Warranty Length
- 5 yr
- Window Height
- 1.5 in
- Overall Height
- 1.64 in
- Overall Depth
- 1.16 in
- Overall Width
- 1.04 in
- Window Width
- 0.4 in
- Wire Lead Length
- 8 ft
Description
Current Transformer, Overall Height 1.64 in, Overall Width 1.04 in, Overall Depth 1.16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.