Current Transformers
- Mfr # ACUCT-125-300:333
- Zoro # G423649067
product price:Â
$
89.45
/ea
Key Features
Overall Depth
1.02 in
Wire Lead Length
8.2 ft
Frequency
50/60 Hz
Window Shape
Rectangular
Window Height
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACUCT-125-300:333
- Zoro #
- G423649067
- UPC #
- -
- Country of Origin
- Canada
- Item
- Current Transformers
- Frequency
- 50/60 Hz
- Window Shape
- Rectangular
- Operating Temperature - Maximum
- 140 Degrees F
- Output Voltage
- 333 mV
- Connection
- Wire Lead
- Accuracy
- 0.5 % from 10 to 120% of Rated Current
- Standards
- CE, RoHS2 Compliant, ULR
- Transformer Type
- Split Core
- Primary Current - Maximum
- 300 A
- Operating Temperature - Minimum
- 5 Degrees F
Dimensions
- Overall Depth
- 1.02 in
- Wire Lead Length
- 8.2 ft
- Window Height
- 1.25 in
- Overall Width
- 3.25 in
- Overall Height
- 3.35 in
- Window Width
- 1.25 in
- Manufacturers Warranty Length
- 5 yr
Description
Current Transformers, Overall Height 3.35 in, Overall Width 3.25 in, Overall Depth 1.02 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.