Current Transformer, 0.4"Dia, 1.5"H, 0.4"W
- Mfr # ACUCT-H040-50:333
- Zoro # G224937226
product price:Â
$
56.29
/ea
Key Features
Connection
Wire Lead
Accuracy
+/-0.5 %
Window Width
0.4 in
Window Shape
Round
Standards
CE, RoHS 2, Tested to ULR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACUCT-H040-50:333
- Zoro #
- G224937226
- UPC #
- -
- Country of Origin
- United States
- Item
- Current Transformer
- Connection
- Wire Lead
- Accuracy
- +/-0.5 %
- Window Shape
- Round
- Standards
- CE, RoHS 2, Tested to ULR
- Frequency
- 50/60 Hz
- Output Voltage
- 333 mV
- Primary Current - Maximum
- 50 A
- Transformer Type
- Split Core
Dimensions
- Window Width
- 0.4 in
- Overall Width
- 1.04 in
- Wire Lead Length
- 8 ft
- Overall Depth
- 1.16 in
- Manufacturers Warranty Length
- 5 yr
- Window Height
- 1.5 in
- Window Diameter
- 0.4 in
- Overall Height
- 1.64 in
Description
Current Transformer, Overall Height 1.64 in, Overall Width 1.04 in, Overall Depth 1.16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.