Split core CT, 5A, 400A UL2808
- Mfr # METSECTSP5A2040U
- Zoro # G924176246
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Frequency
50/60 Hz
Operating Temperature - Maximum
140 Degrees F
Manufacturers Warranty Length
18 mo
Window Height
36 mm
Overall Depth
1.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- METSECTSP5A2040U
- Zoro #
- G924176246
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Current Transformer
- Frequency
- 50/60 Hz
- Operating Temperature - Maximum
- 140 Degrees F
- Standards
- UL2808 CT
- Transformer Type
- Split Core
- Operating Temperature - Minimum
- 5 Degrees F
- Secondary Current - Maximum
- 5 A
- Primary Current - Maximum
- 400 A
- Connection
- Wire Lead
- Window Shape
- Rectangular
- Accuracy
- +/-1 %
- Output Voltage
- 333 mV
Dimensions
- Manufacturers Warranty Length
- 18 mo
- Window Height
- 36 mm
- Overall Depth
- 1.12 in
- Wire Lead Length
- 8 ft
- Overall Height
- 3.25 in
- Window Width
- 36 mm
- Overall Width
- 4.12 in
Description
Current Transformer, Overall Height 3.25 in, Overall Width 4.12 in, Overall Depth 1.12 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.