Current Transformer, 1"Dia, 1.5"H, 1"W
- Mfr # ACUCT-H100-100:333
- Zoro # G724937399
product price:Â
$
87.15
/ea
Key Features
Accuracy
+/-0.5 %
Primary Current - Maximum
100 A
Overall Height
2.76 in
Frequency
50/60 Hz
Window Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACUCT-H100-100:333
- Zoro #
- G724937399
- UPC #
- -
- Country of Origin
- United States
- Item
- Current Transformer
- Accuracy
- +/-0.5 %
- Primary Current - Maximum
- 100 A
- Frequency
- 50/60 Hz
- Window Shape
- Round
- Connection
- Wire Lead
- Transformer Type
- Split Core
- Output Voltage
- 333 mV
- Standards
- CE, RoHS 2, Tested to ULR
Dimensions
- Overall Height
- 2.76 in
- Manufacturers Warranty Length
- 5 yr
- Window Width
- 1 in
- Overall Width
- 1.52 in
- Wire Lead Length
- 8 ft
- Window Diameter
- 1 in
- Window Height
- 1.5 in
- Overall Depth
- 2 in
Description
Current Transformer, Overall Height 2.76 in, Overall Width 1.52 in, Overall Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.