Shop ACI
See all product information
Create Account
Current Transformers
- Mfr # ACUCT-200-600:333
- Zoro # G823648820
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Connection
Wire Lead
Manufacturers Warranty Length
5 yr
Window Width
2 in
Accuracy
0.5 % from 10 to 120% of Rated Current
Window Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACUCT-200-600:333
- Zoro #
- G823648820
- UPC #
- -
- Country of Origin
- Canada
- Item
- Current Transformers
- Connection
- Wire Lead
- Accuracy
- 0.5 % from 10 to 120% of Rated Current
- Operating Temperature - Minimum
- 5 Degrees F
- Output Voltage
- 333 mV
- Transformer Type
- Split Core
- Standards
- CE, RoHS2 Compliant, ULR
- Window Shape
- Rectangular
- Primary Current - Maximum
- 600 A
- Frequency
- 50/60 Hz
- Operating Temperature - Maximum
- 140 Degrees F
Dimensions
- Manufacturers Warranty Length
- 5 yr
- Window Width
- 2 in
- Window Height
- 2 in
- Overall Height
- 5 in
- Overall Width
- 4.76 in
- Overall Depth
- 1.18 in
- Wire Lead Length
- 8.2 ft
Description
Current Transformers, Overall Height 5 in, Overall Width 4.76 in, Overall Depth 1.18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.