CurrentTransformer, 0.75"Dia, 1.5"H, 0.75"W
- Mfr # ACUCT-075-100:333
- Zoro # G124937654
product price:Â
$
78.95
/ea
Key Features
Standards
CE, RoHS 2, Tested to ULR
Accuracy
+/-0.5 %
Frequency
50/60 Hz
Manufacturers Warranty Length
5 yr
Window Diameter
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACUCT-075-100:333
- Zoro #
- G124937654
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 5 yr
- Window Diameter
- 0.75 in
- Overall Depth
- 2 in
- Window Height
- 1.5 in
- Wire Lead Length
- 8 ft
- Overall Height
- 2.09 in
- Overall Width
- 0.67 in
- Window Width
- 0.75 in
Details
- Item
- Current Transformer
- Standards
- CE, RoHS 2, Tested to ULR
- Accuracy
- +/-0.5 %
- Frequency
- 50/60 Hz
- Connection
- Wire Lead
- Window Shape
- Round
- Output Voltage
- 333 mV
- Transformer Type
- Split Core
- Operating Temperature - Maximum
- 140 Degrees F
- Primary Current - Maximum
- 100 A
- Operating Temperature - Minimum
- 5 Degrees F
Description
Current Transformer, Overall Height 2.09 in, Overall Width 0.67 in, Overall Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.