Shop ACI
See all product information
Create Account
Current Transformers
- Mfr # ACUCT-125-400:333
- Zoro # G823649810
product price:Â
$
89.45
/ea
Key Features
Operating Temperature - Maximum
140 Degrees F
Frequency
50/60 Hz
Overall Width
3.25 in
Accuracy
0.5 % from 10 to 120% of Rated Current
Manufacturers Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACUCT-125-400:333
- Zoro #
- G823649810
- UPC #
- -
- Country of Origin
- Canada
- Item
- Current Transformers
- Operating Temperature - Maximum
- 140 Degrees F
- Frequency
- 50/60 Hz
- Accuracy
- 0.5 % from 10 to 120% of Rated Current
- Connection
- Wire Lead
- Output Voltage
- 333 mV
- Window Shape
- Rectangular
- Primary Current - Maximum
- 400 A
- Transformer Type
- Split Core
- Standards
- CE, RoHS2 Compliant, ULR
- Operating Temperature - Minimum
- 5 Degrees F
Dimensions
- Overall Width
- 3.25 in
- Manufacturers Warranty Length
- 5 yr
- Window Height
- 1.25 in
- Wire Lead Length
- 8.2 ft
- Window Width
- 1.25 in
- Overall Height
- 3.35 in
- Overall Depth
- 1.02 in
Description
Current Transformers, Overall Height 3.35 in, Overall Width 3.25 in, Overall Depth 1.02 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.