Shop ACI

DifferTransmitter, MLP2, Plastic, 350" wc

  • Mfr # A/MLP2-003-W-U-B-C-0P
  • Zoro # G624936980

product price: 
$
236.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
5 yr
Overall Length
4.21 in
Overpressure
350 in wc
Process Connection Type
Hose Barb
Features
Key Installation Features Include an Integral 35 mm DIN Rail Mounting Foot, The Side Mount Offers a Much Thinner Profile for Higher Density Panels, Vertically Orientated Wiring and Pressure Connections and a Pushbutton Zero Function Conveniently Located on the Front Cover
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/MLP2-003-W-U-B-C-0P
Zoro #
G624936980
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Length
4.21 in
Overall Width
2.08 in
Process Connection Size
1/4 in
Overall Height
1.34 in
Fits Chest Size
Key Installation Features Include an Integral 35 mm DIN Rail Mounting Foot, The Side Mount Offers a Much Thinner Profile for Higher Density Panels, Vertically Orientated Wiring and Pressure Connections and a Pushbutton Zero Function Conveniently Located on the Front Cover
Length
4.21 in

Details

Item
Differential Transmitter
Overpressure
350 in wc
Process Connection Type
Hose Barb
Features
Key Installation Features Include an Integral 35 mm DIN Rail Mounting Foot, The Side Mount Offers a Much Thinner Profile for Higher Density Panels, Vertically Orientated Wiring and Pressure Connections and a Pushbutton Zero Function Conveniently Located on the Front Cover
Fitting Material
Brass
Series
MLP2
Process Connection Gender
Male
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Burst Pressure
550 in wc
Input Voltage
16 to 36 Vdc, 24 Vac
Pressure Measurement - Minimum
0 in wc
Electrical Connection
Screw Terminals
Housing Material
Plastic
Pressure Measurement - Maximum
3 in wc
Standards
CE, REACH, RoHS 2, UKCA, WEEE
Output Power
0 to 10VDC
Process Media Temperature - Minimum
32 Degrees F
Process Media Temperature - Maximum
185 Degrees F
Loop Resistance - Maximum
250 Ohm Max
Accuracy
+/-0.25%
Thermal Error
+/-0.056%
Response Time
4 sec
Number of Wires
3

Description

Differential Transmitter, Overpressure 350 in wc, Accuracy +/-0.25 Percent, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type Hose Barb, IP Rating Not Applicable, Series MLP2, Housing Material Plastic, Fitting Material Brass, Burst Pressure 550 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.