IndicatingDiffTransmit, 5.56"H, 6.21"L

  • Mfr # A/DLP-001-W-U-N-A-0
  • Zoro # G024937419
product price: 
$
210.99
/ea
Free Shipping & Returns

Key Features

Pressure Measurement - Maximum
1 in wc
Loop Resistance - Maximum
500 Ohm Max
Pressure Measurement - Minimum
0.1 in wc
Number of Wires
3
Manufacturer Warranty Length
5 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-001-W-U-N-A-0
Zoro #
G024937419
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr
Process Connection Size
1/4 in
Overall Length
6.21 in
Overall Width
4.35 in
Overall Height
5.56 in
Fits Chest Size
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Length
6.21 in

Details

Item
Indicating Differential Transmitter
Pressure Measurement - Maximum
1 in wc
Loop Resistance - Maximum
500 Ohm Max
Pressure Measurement - Minimum
0.1 in wc
Number of Wires
3
Process Connection Gender
Male
Process Media Temperature - Minimum
-4 Degrees F
Fitting Material
Brass
Output Power
0 to 10VDC; 0 to 5VDC; 4 to 20mA
Accuracy
+/-0.5%
Thermal Error
+/-0.067%
Process Media Temperature - Maximum
185 Degrees F
Features
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Standards
CE, RoHS
Process Connection Type
Hose Barb
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Burst Pressure
415 in wc
Response Time
4 sec
Series
DLP
Overpressure
270 in wc
Housing Material
Plastic
Electrical Connection
Screw Terminals
Input Voltage
16 to 26V DC; 22 to 36V DC; 24V AC
Mounting Style
Surface

Description

Indicating Differential Transmitter, Overpressure 270 in wc, Accuracy +/-0.5 Percent, Number of Wires 3, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Not Applicable, Housing Material Plastic, Burst Pressure 415 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.