Shop ACI

DifferTransmitter, WPR2, Plastic, 200 psi

  • Mfr # A/WPR2-100-10
  • Zoro # G424937453

product price: 
$
740.99
/ea
Free Shipping & Returns

Key Features

Pressure Measurement - Maximum
100 psi
Pressure Measurement - Minimum
10 psi
Includes
Pressure Snubber
Features
Commonly used for Monitoring Pumps, These Devices are also Ideal for Measuring Pressure Across Filters, Heat Exchangers and Compressors
Overall Width
5.07 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/WPR2-100-10
Zoro #
G424937453
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.07 in
Overall Height
3 in
Manufacturers Warranty Length
5 yr
Overall Length
5.3 in
Process Connection Size
1/4 in
Fits Chest Size
Commonly used for Monitoring Pumps, These Devices are also Ideal for Measuring Pressure Across Filters, Heat Exchangers and Compressors
Length
5.3 in

Details

Item
Differential Transmitter
Pressure Measurement - Maximum
100 psi
Pressure Measurement - Minimum
10 psi
Includes
Pressure Snubber
Features
Commonly used for Monitoring Pumps, These Devices are also Ideal for Measuring Pressure Across Filters, Heat Exchangers and Compressors
Number of Wires
2
Accuracy
+/-1.5%
Process Connection Type
Hose Barb
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Input Voltage
16 to 36 Vdc, 24 Vac
Electrical Connection
Screw Terminals
Thermal Error
+/-2%
Housing Material
Plastic
Output Power
0 to 10VDC; 0 to 5VDC; 4 to 20mA
Process Connection Gender
Male
Process Media Temperature - Maximum
167 Degrees F
Response Time
8 sec
Process Media Temperature - Minimum
32 Degrees F
IP Rating
IP66
Loop Resistance - Maximum
250 Ohm Max (18 to 36/20 to 36V DC/24V AC); 500 Ohm Max (20 to 36V DC)
Series
WPR2
Overpressure
200 psi
NEMA Enclosure Rating
4
Burst Pressure
1,000 psi
Standards
CE, RoHS
Fitting Material
Stainless Steel

Description

Differential Transmitter, Overpressure 200 psi, Accuracy +/-1.5 Percent, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type Hose Barb, IP Rating IP66, Series WPR2, Housing Material Plastic, Fitting Material Stainless Steel, Burst Pressure 1,000 psi, Features Commonly used for Monitoring Pumps, These Devices are also Ideal for Measuring Pressure Across Filters, Heat Exchangers and Compressors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.