IndicatingDiffTransmit, 3"H, 5.3"L, 5.07"W

  • Mfr # A/WPR2-100-10-LCD
  • Zoro # G724937771
product price: 
$
798.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP66
Overall Length
5.3 in
Overall Width
5.07 in
Standards
CE, RoHS
Burst Pressure
1,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/WPR2-100-10-LCD
Zoro #
G724937771
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.3 in
Overall Width
5.07 in
Manufacturer Warranty Length
5 yr
Process Connection Size
1/4 in
Overall Height
3 in
Fits Chest Size
The Different Configurations in this Series can Measure Both Uni or Bi-Directional Pressure Ranges as Low as 3 psi and as High as 300 psi, Depending on the Unit, The Metal Clad Cable Provides End to End Protection of the Cables with Flexible Metal Conduit, Durable and Resistant to Abrasions and Cuts, with Corrosion Resistant 304 Stainless Steel Construction
Length
5.3 in

Details

Item
Indicating Differential Transmitter
IP Rating
IP66
Standards
CE, RoHS
Burst Pressure
1,000 psi
Overpressure
200 psi
Pressure Measurement - Maximum
100 psi
Process Media Temperature - Minimum
32 Degrees F
Loop Resistance - Maximum
250 Ohm Max (18 to 36/20 to 36V DC/24V AC); 500 Ohm Max (20 to 36V DC)
Display Units
psi
Accuracy
+/-1.5%
Response Time
8 sec
Includes
Pressure Snubber
Electrical Connection
Screw Terminals
Series
WPR2
Process Media Temperature - Maximum
167 Degrees F
Fitting Material
Stainless Steel
Display Type
Digital
Number of Wires
2
NEMA Enclosure Rating
4
Housing Material
Plastic
Features
The Different Configurations in this Series can Measure Both Uni or Bi-Directional Pressure Ranges as Low as 3 psi and as High as 300 psi, Depending on the Unit, The Metal Clad Cable Provides End to End Protection of the Cables with Flexible Metal Conduit, Durable and Resistant to Abrasions and Cuts, with Corrosion Resistant 304 Stainless Steel Construction
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Input Voltage
16 to 36V DC/24V AC; 18 to 36/20 to 36V DC/24V AC
Thermal Error
+/-2%
Digital Display Screen Type
LCD
Process Connection Type
Hose Barb
Pressure Measurement - Minimum
10 psi
Output Power
0 to 10VDC; 0 to 5VDC; 4 to 20mA
Process Connection Gender
Male
Mounting Style
Surface

Description

Indicating Differential Transmitter, Overpressure 200 psi, Accuracy +/-1.5 Percent, Number of Wires 2, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Process Connection Gender Male, IP Rating IP66, Series WPR2, Fitting Material Stainless Steel, Display Type Digital, Housing Material Plastic, Burst Pressure 1,000 psi

Ratings & reviews