Shop ACI
See all product information
Create Account
GasDetectorSensor, Fixed, Ammonia
- Mfr # 85930-018-009
- Zoro # G825074955
product price:Â
$
875.99
/ea
Free Shipping & Returns
Key Features
Resolution
Ammonia 0 ppm
For Detector Type
Fixed
Gas Detected
Ammonia
Operating Temperature - Maximum
122 Degrees F
Sub-Brand
ACI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85930-018-009
- Zoro #
- G825074955
- UPC #
- -
- Country of Origin
- United States
Details
- Resolution
- Ammonia 0 ppm
- For Detector Type
- Fixed
- Item
- Gas Detector Sensor
- Gas Detected
- Ammonia
- Operating Temperature - Maximum
- 122 Degrees F
- Sub-Brand
- ACI
- Measurement Range
- Ammonia (0 to 100 ppm)
- Compatible Detector Manufacturer Part Number
- B5, B6, Q5, Q6
- Features
- The smart sensor assembly is a factory calibratedreplacement module for the Q5/B5 or Q6/B6 series of toxic,combustible or IR gas detection to make maintenancequick and easy.
- Operating Temperature - Minimum
- 32 Degrees F
- Sensor Life
- 1 yr (Catalytic/Combustible), 6 mo (Electrochemical/Toxic)
- Series
- Q5/B5 or Q6/B6
- Standards
- RoHS
Description
Gas Detector Sensor, Gas Detected Ammonia, Measurement Range Ammonia (0 to 100 ppm), Compatible Detector Grainger Part Number Not Applicable, Sensor Type Not Applicable, For Detector Type Fixed, Compatible Detector Manufacturer Part Number B5, B6, Q5, Q6, Sensor Life 1 yr (Catalytic/Combustible), 6 mo (Electrochemical/Toxic), Series Q5/B5 or Q6/B6, Sub-Brand ACI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.