GasDetectorSensor, Fixed, Carbon Dioxide
- Mfr # 85930-019-015
- Zoro # G125075126
product price:Â
$
911.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
122 Degrees F
Sensor Life
1 yr (Catalytic/Combustible), 6 mo (Electrochemical/Toxic)
Gas Detected
Carbon Dioxide
Standards
RoHS
Features
The smart sensor assembly is a factory calibratedreplacement module for the Q5/B5 or Q6/B6 series of toxic,combustible or IR gas detection to make maintenancequick and easy.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85930-019-015
- Zoro #
- G125075126
- UPC #
- -
- Country of Origin
- United States
Details
- Operating Temperature - Maximum
- 122 Degrees F
- Sensor Life
- 1 yr (Catalytic/Combustible), 6 mo (Electrochemical/Toxic)
- Item
- Gas Detector Sensor
- Gas Detected
- Carbon Dioxide
- Standards
- RoHS
- Features
- The smart sensor assembly is a factory calibratedreplacement module for the Q5/B5 or Q6/B6 series of toxic,combustible or IR gas detection to make maintenancequick and easy.
- Sub-Brand
- ACI
- For Detector Type
- Fixed
- Measurement Range
- IR-Carbon Dioxide (0 to 5,000 ppm)
- Resolution
- IR-Carbon Dioxide 0 ppm
- Compatible Detector Manufacturer Part Number
- B5, B6, Q5, Q6
- Series
- Q5/B5 or Q6/B6
- Sensor Type
- Infrared
- Operating Temperature - Minimum
- 32 Degrees F
Description
Gas Detector Sensor, Gas Detected Carbon Dioxide, Measurement Range IR-Carbon Dioxide (0 to 5,000 ppm), Compatible Detector Grainger Part Number Not Applicable, Sensor Type Infrared, For Detector Type Fixed, Compatible Detector Manufacturer Part Number B5, B6, Q5, Q6, Sensor Life 1 yr (Catalytic/Combustible), 6 mo (Electrochemical/Toxic), Series Q5/B5 or Q6/B6, Sub-Brand ACI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.