IndicatingDiffTransmit, 5.56"H, 6.21"L

  • Mfr # A/DLP-D25-W-B-D-A-0-A-0P-S
  • Zoro # G924937250
product price: 
$
309.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Process Connection Size
1/4 in
Loop Resistance - Maximum
500 Ohm Max
Accuracy
+/-0.5%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-D25-W-B-D-A-0-A-0P-S
Zoro #
G924937250
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Overall Width
4.35 in
Manufacturer Warranty Length
5 yr
Overall Length
6.21 in
Overall Height
5.56 in
Fits Chest Size
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Length
6.21 in

Details

Item
Indicating Differential Transmitter
Housing Material
Plastic
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Loop Resistance - Maximum
500 Ohm Max
Accuracy
+/-0.5%
Process Media Temperature - Minimum
-4 Degrees F
Standards
CE, RoHS
Display Type
Digital
Display Units
in wc, Pa
Process Connection Gender
Male
Pressure Measurement - Minimum
-0.25 in wc
Electrical Connection
Screw Terminals
Thermal Error
+/-0.067%
Digital Display Screen Type
LCD
Number of Wires
3
Features
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Series
DLP
Burst Pressure
415 in wc
Input Voltage
16 to 26V DC; 22 to 36V DC; 24V AC
Process Connection Type
Hose Barb
Output Power
4 to 20mA
Pressure Measurement - Maximum
0.25 in wc
Fitting Material
Brass
Number of Digits
5
Overpressure
270 in wc
Response Time
4 sec
Process Media Temperature - Maximum
185 Degrees F
Mounting Style
Surface

Description

Indicating Differential Transmitter, Overpressure 270 in wc, Accuracy +/-0.5 Percent, Number of Wires 3, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 415 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.