Shop ACI

IndicatingDiffTransmit, 5.56"H, 6.21"L

  • Mfr # A/DLP-010-W-U-D-B-0-A-0P-S
  • Zoro # G924937557

product price: 
$
346.99
/ea
Free Shipping & Returns

Key Features

Burst Pressure
550 in wc
Fitting Material
Brass
Series
DLP
Process Connection Type
Hose Barb
Process Media Temperature - Maximum
185 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-010-W-U-D-B-0-A-0P-S
Zoro #
G924937557
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.56 in
Process Connection Size
1/4 in
Manufacturer Warranty Length
5 yr
Overall Width
4.35 in
Overall Length
6.21 in
Fits Chest Size
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Length
6.21 in

Details

Item
Indicating Differential Transmitter
Burst Pressure
550 in wc
Fitting Material
Brass
Series
DLP
Process Connection Type
Hose Barb
Process Media Temperature - Maximum
185 Degrees F
Display Units
in wc, Pa
Pressure Measurement - Maximum
10 in wc
Standards
CE, RoHS
Electrical Connection
Screw Terminals
Process Media Temperature - Minimum
-4 Degrees F
Number of Wires
3
Display Type
Digital
Housing Material
Plastic
Loop Resistance - Maximum
500 Ohm Max
Process Connection Gender
Male
Input Voltage
16 to 26V DC; 22 to 36V DC; 24V AC
Accuracy
+/-0.25%
Pressure Measurement - Minimum
0 in wc
Features
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Response Time
4 sec
Overpressure
350 in wc
Thermal Error
+/-0.067%
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Number of Digits
5
Output Power
4 to 20mA
Digital Display Screen Type
LCD
Mounting Style
Surface

Description

Indicating Differential Transmitter, Overpressure 350 in wc, Accuracy +/-0.25 Percent, Number of Wires 3, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 550 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.