DifferTransmitter, MLP2, Plastic, 350" wc

  • Mfr # A/MLP2-002-W-U-B-C-0P
  • Zoro # G124936947
product price: 
$
236.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1.34 in
Standards
CE, REACH, RoHS 2, UKCA, WEEE
Loop Resistance - Maximum
250 Ohm Max
Fitting Material
Brass
Pressure Measurement - Maximum
2 in wc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/MLP2-002-W-U-B-C-0P
Zoro #
G124936947
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.34 in
Overall Width
2.08 in
Overall Length
4.21 in
Manufacturers Warranty Length
5 yr
Process Connection Size
1/4 in
Fits Chest Size
Key Installation Features Include an Integral 35 mm DIN Rail Mounting Foot, The Side Mount Offers a Much Thinner Profile for Higher Density Panels, Vertically Orientated Wiring and Pressure Connections and a Pushbutton Zero Function Conveniently Located on the Front Cover
Length
4.21 in

Details

Item
Differential Transmitter
Standards
CE, REACH, RoHS 2, UKCA, WEEE
Loop Resistance - Maximum
250 Ohm Max
Fitting Material
Brass
Pressure Measurement - Maximum
2 in wc
Series
MLP2
Output Power
0 to 10VDC
Pressure Measurement - Minimum
0 in wc
Burst Pressure
550 in wc
Overpressure
350 in wc
Process Connection Type
Hose Barb
Process Media Temperature - Minimum
32 Degrees F
Thermal Error
+/-0.056%
Process Media Temperature - Maximum
185 Degrees F
Response Time
4 sec
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Accuracy
+/-0.25%
Process Connection Gender
Male
Number of Wires
3
Housing Material
Plastic
Input Voltage
16 to 36 Vdc, 24 Vac
Electrical Connection
Screw Terminals
Features
Key Installation Features Include an Integral 35 mm DIN Rail Mounting Foot, The Side Mount Offers a Much Thinner Profile for Higher Density Panels, Vertically Orientated Wiring and Pressure Connections and a Pushbutton Zero Function Conveniently Located on the Front Cover

Description

Differential Transmitter, Overpressure 350 in wc, Accuracy +/-0.25 Percent, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type Hose Barb, IP Rating Not Applicable, Series MLP2, Housing Material Plastic, Fitting Material Brass, Burst Pressure 550 in wc

Ratings & reviews