Infrared Refrigerant Deterctor - new

  • Mfr # QIRF2-1233ZD-X
  • Zoro # G423648862
product price: 
$
5,532.99
/ea
Free Shipping & Returns

Key Features

Output Type
Analog
Overall Depth
3.54 in
Operating Temperature - Minimum
-49 Degrees F
IP Rating
IP66
Display Type
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QIRF2-1233ZD-X
Zoro #
G423648862
UPC #
-
Country of Origin
Canada
Item
Infrared Refrigerant Detector
Output Type
Analog
Operating Temperature - Minimum
-49 Degrees F
IP Rating
IP66
Display Type
Digital
Sub-Brand
Universal
Compatible Systems and Services
No
Number of Relays
3
Alarm Volume Level
80 dB @ 3.94 in
Ties Into
Building Automation Systems
Output Current - Minimum
4 mA
Operating Humidity - Minimum
5 %
Power Source
Screw Terminals
Compatible Manufacturer Part Number
Universal
Visual Alert Type
Green LED, Red LED
Data Logger
No
Series
Universal
Output Current - Maximum
20 mA
Response Time
30 sec
Accuracy
+/-3%
Coverage Area
7,500 sq ft
Digital Memory Capacity
No
Display Screen Type
LCD
Measures Temperature
Not Temperature Measuring
Interchangeable Sensors
No
NEMA Enclosure Rating
12, 13, 4, 4X
Measurement Range
R1233ZD (0 to 1,000 ppm)
Sensor Type
Infrared
Input Current
1 A
Status Indicator
LED
Operating Frequency
2700 Hz
Product Type
Fixed Gas Detector
Alert Type
Internal Buzzer, Light
Resolution
R1233ZD 0 ppm
Alarm Setting Adjustment
Non-Adjustable Alarm
Operating Humidity - Maximum
95 %
Operating Temperature - Maximum
122 Degrees F
Sensor Life
14 yr
Mount Type
Screws
Keypad Type
Pushbutton
Communication Protocol
BACnet MSTP, Modbus RTU/OptoMux
Number of Gases Detected
1
Gas Detected
Refrigerant R-404A
Standards
RohS
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Depth
3.54 in
Overall Height
4.72 in
Overall Width
7.87 in
Manufacturer Warranty Length
2 yr Limited

Description

Infrared Refrigerant Detector, Gas Detected Refrigerant R-404A, Standards RohS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Floor, Number of Relays 3, Sensor Type Infrared, Visual Alert Type Green LED, Red LED, Display Type Digital, Response Time 30 sec, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -49 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 7,500 sq ft

Ratings & reviews