RTD Probe, 3-Wire Wires
- Mfr # A/1K-3W-R
- Zoro # G124937555
product price:Â
$
36.19
/ea
Key Features
Calibration Certificate Included
No Certification Included
Maximum Temperature (°F)
122 Degrees F
Process Mounting
Stick-On
Resistance
1,000 ohm
Number of Wires
3-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-3W-R
- Zoro #
- G124937555
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°F)
- 122 Degrees F
- Process Mounting
- Stick-On
- Resistance
- 1,000 ohm
- Number of Wires
- 3-Wire
- Element Accuracy Class
- Class A
- Minimum Temperature °F
- 35 Degrees F
- Maximum Temperature (°C)
- 50 Degrees C
- Minimum Temperature °C
- 1.5 Degrees C
- Response Time
- 8 sec
- Enclosure Material
- Plastic
- For Media Type
- Air
- Connector Type
- Terminal Block
- Accuracy
- +/-0.06%
Dimensions
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 3-Wire, Stick-On, Terminal Block, Cable Material Not Applicable, Cable Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.