Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 5.75"L, 10' L
- Mfr # A/3K-DO-4"-10'CL2P
- Zoro # G224937493
product price:Â
$
39.45
/ea
Key Features
Minimum Temperature °C
-40 Degrees C
For Media Type
Air
Number of Wires
2-Wire
Cable Length
10 ft
Manufacturer Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/3K-DO-4"-10'CL2P
- Zoro #
- G224937493
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Minimum Temperature °C
- -40 Degrees C
- For Media Type
- Air
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 115 Degrees C
- Resistance
- 3 kiloohm
- Accuracy
- +/-0.2 Degrees C
- Response Time
- 10 sec
- Probe Sheath Material
- 304 Stainless Steel
- Maximum Temperature (°F)
- 239 Degrees F
- Cable Material
- FEP
- Connector Type
- Wire Leads
Dimensions
- Cable Length
- 10 ft
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Probe Length
- 5.75 in
Description
Thermistor Probe, Resistance 3 kiloohm, Wire Leads, Cable Length 10 ft, Cable Material FEP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.