Shop ACI
See all product information
Create Account
Sensor, 1/4"Dia, 4"L, 10000ohm, 14"L, Thread
- Mfr # A/0.1AN-I-4"-PB
- Zoro # G124937029
product price:Â
$
66.45
/ea
Key Features
Minimum Temperature °C
-40 Degrees C
Connector Type
Wire Leads
Manufacturer Warranty Length
5 yr
Maximum Temperature (°F)
212 Degrees F
Probe Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/0.1AN-I-4"-PB
- Zoro #
- G124937029
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Minimum Temperature °C
- -40 Degrees C
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 212 Degrees F
- For Media Type
- Air, Liquids and Gels
- Probe Sheath Material
- 304 Stainless Steel
- Process Mounting Connection
- Thread
- Resistance
- 10,000 ohm
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 150 Degrees C
- Response Time
- 10 sec
- Enclosure Material
- Plastic
- Number of Wires
- 2-Wire
- Minimum Temperature °F
- -22 Degrees F
- Curve Type
- Type III
- Accuracy
- +/-0.1 Degrees C
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 4 in
- Probe Diameter
- 0.25 in
- Cable Length
- 14 in
- Process Mounting Thread Size
- 1/2" NPT
Description
Thermistor Probe, Resistance 10,000 ohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.