Shop ACI
See all product information
Create Account
Sensor, 1/4"Dia, 6"L, 20000ohm, 14"L, Thread
- Mfr # A/20K-IM-6"-GD
- Zoro # G824937374
product price:Â
$
70.79
/ea
Key Features
Probe Length
6 in
Accuracy
+/-0.2 Degrees C
Minimum Temperature °C
-40 Degrees C
Minimum Temperature °F
-40 Degrees F
For Media Type
Air, Liquids and Gels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/20K-IM-6"-GD
- Zoro #
- G824937374
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Accuracy
- +/-0.2 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Air, Liquids and Gels
- Enclosure Material
- Galvanized Steel
- Probe Sheath Material
- 304 Stainless Steel
- Process Mounting Connection
- Thread
- Number of Wires
- 2-Wire
- Resistance
- 20,000 ohm
- Connector Type
- Wire Leads
- Response Time
- 10 sec
- Maximum Temperature (°F)
- 250 Degrees F
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 150 Degrees C
Dimensions
- Probe Length
- 6 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
- Process Mounting Thread Size
- 1/2" NPT
- Probe Diameter
- 0.25 in
Description
Thermistor Probe, Resistance 20,000 ohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.