Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-BC-S10-GD
- Zoro # G023649375
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Number of Wires
2-Wire
Calibration Certificate Included
No Certification Included
Minimum Temperature °F
-40 Degrees F
Response Time
30 sec
Connector Type
Wire Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-BC-S10-GD
- Zoro #
- G023649375
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 30 sec
- Connector Type
- Wire Leads
- Resistance
- 10,000 ohm
- Enclosure Material
- Galvanized Steel
- Process Mounting Connection
- Strap
- Maximum Temperature (°F)
- 200 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- For Media Type
- Liquids and Gels
- Maximum Temperature (°C)
- 93 Degrees C
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
Dimensions
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.