Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 4"L, 2-Wire, PTFE, SS
- Mfr # A/1K-2W-IM-4"-PB
- Zoro # G524937728
product price:Â
$
86.99
/ea
Key Features
Manufacturer Warranty Length
5 yr
Maximum Temperature (°C)
200 Degrees C
Number of Wires
2-Wire
Probe Length
4 in
Process Mounting
Duct
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-IM-4"-PB
- Zoro #
- G524937728
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Maximum Temperature (°C)
- 200 Degrees C
- Number of Wires
- 2-Wire
- Process Mounting
- Duct
- Connector Type
- Wire Leads
- For Media Type
- Air, Water
- Maximum Temperature (°F)
- 392 Degrees F
- Accuracy
- +/-0.06%
- Element Accuracy Class
- Class A
- Minimum Temperature °F
- -40 Degrees F
- Cable Material
- PTFE
- Probe Sheath Material
- Stainless Steel
- Resistance
- 1,000 ohm
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Plastic
- Response Time
- 8 sec
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 4 in
- Cable Length
- 14 in
- Probe Diameter
- 0.25 in
Description
RTD Probe, Number of Wires 2-Wire, Duct, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.