Shop ACI
See all product information
Create Account
ThermistorProbe, 10 kiloohm
- Mfr # A/AN-BC-R
- Zoro # G724937481
product price:Â
$
22.69
/ea
Key Features
Curve Type
Type III
Maximum Temperature (°F)
122 Degrees F
Connector Type
Screw Terminal
Minimum Temperature °C
1.5 Degrees C
Minimum Temperature °F
35 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-BC-R
- Zoro #
- G724937481
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Curve Type
- Type III
- Maximum Temperature (°F)
- 122 Degrees F
- Connector Type
- Screw Terminal
- Minimum Temperature °C
- 1.5 Degrees C
- Minimum Temperature °F
- 35 Degrees F
- Maximum Temperature (°C)
- 50 Degrees C
- Enclosure Material
- Plastic
- For Media Type
- Air
- Response Time
- 10 sec
- Accuracy
- +/-0.2 Degrees C
- Resistance
- 10 kiloohm
- Calibration Certificate Included
- No Certification Included
Dimensions
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probe, Resistance 10 kiloohm, Screw Terminal, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.