Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/3K-D-12"-GD
- Zoro # G023649139
product price:Â
$
55.45
/ea
Key Features
Probe Bend
Straight
Maximum Temperature (°C)
150 Degrees C
Response Time
10 sec
Probe Length
12 in
Maximum Temperature (°F)
302 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/3K-D-12"-GD
- Zoro #
- G023649139
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Probe Bend
- Straight
- Maximum Temperature (°C)
- 150 Degrees C
- Response Time
- 10 sec
- Maximum Temperature (°F)
- 302 Degrees F
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Galvanized Steel
- Probe Sheath Material
- 304 Stainless Steel
- Process Mounting Connection
- Duct
- Resistance
- 3,000 ohm
- Connector Type
- Wire Leads
- For Media Type
- Air
Dimensions
- Probe Length
- 12 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 3,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.