Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 1"L, 20' L
- Mfr # A/10KS-BP-20'Z
- Zoro # G024936993
product price:Â
$
27.05
/ea
Key Features
Probe Length
1 in
Minimum Temperature °C
-40 Degrees C
Accuracy
+/-0.2 Degrees C
Minimum Temperature °F
-40 Degrees F
Response Time
10 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/10KS-BP-20'Z
- Zoro #
- G024936993
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Length
- 1 in
- Probe Diameter
- 0.25 in
- Cable Length
- 20 ft
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probe
- Minimum Temperature °C
- -40 Degrees C
- Accuracy
- +/-0.2 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 10 sec
- For Media Type
- Air
- Maximum Temperature (°F)
- -40 Degrees F
- Connector Type
- Wire Leads
- Probe Sheath Material
- 304 Stainless Steel
- Resistance
- 10 kiloohm
- Cable Material
- PVC
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 150 Degrees C
- Calibration Certificate Included
- No Certification Included
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 20 ft, Cable Material PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.