Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 12"L, 24" L
- Mfr # A/AN-D-12"-4X
- Zoro # G124937715
product price:Â
$
52.39
/ea
Key Features
Maximum Temperature (°F)
302 Degrees F
For Media Type
Air
Cable Length
24 in
Accuracy
+/-0.2 Degrees C
Connector Type
Wire Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/AN-D-12"-4X
- Zoro #
- G124937715
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 24 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Probe Length
- 12 in
Details
- Item
- Thermistor Probe
- Maximum Temperature (°F)
- 302 Degrees F
- For Media Type
- Air
- Accuracy
- +/-0.2 Degrees C
- Connector Type
- Wire Leads
- Minimum Temperature °C
- -40 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Enclosure Material
- Plastic
- Resistance
- 10 kiloohm
- Calibration Certificate Included
- No Certification Included
- Number of Wires
- 2-Wire
- Cable Material
- PTFE
- Curve Type
- Type III
- Maximum Temperature (°C)
- 150 Degrees C
- Response Time
- 10 sec
- Minimum Temperature °F
- -40 Degrees F
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 24 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.