Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acid Neutralizer, 5 gal., Granular

  • Mfr # 1001-004

  • Zoro # G5908262


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Primary Neutralizing Application
Acids
Neutralizing Capacity
5 gal
Neutralizes Chemical Type
Acids
Absorbent Form
Granular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001-004
Zoro #
G5908262
UPC #
637712100102
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Granular Sorbent
Container Type
Pail
Primary Neutralizing Application
Acids
Neutralizing Capacity
5 gal
Neutralizes Chemical Type
Acids
Absorbent Form
Granular
Color
Tan
Weight
30 lb
Volume Absorbed per Pkg.
5 gal
Volume Absorbed Per Pkg.
5 gal.
Standards
OSHA 1910.178(g)
Volume Neutralized per Pkg.
5 gal
Volume Absorbed Range
0 to 9 gal
Specific Liquid Compatibility
Battery Acid
Easy Clean Up
Yes
Silica Free
No
Volume
30 lb
Fluids Absorbed
Acids
Specialized Applications
Industrial
Deodorizing
No
Scent
Not Scented
Product Type
Granular Sorbent
Series
Acid Eater
Pallet Quantity
36
Features
Pellet Formula Absorbs More and Requires Less Clean-Up. Does not Create Hazardous Dust Clouds or Leave Residues like Caustic Soda and Sodium Biocarb. Biodegradable, Environmentally-Safe and Non-Hazardous
Slip Resistant
No
Composition Detail
Acrylic Polymer, Bentonite, Diatomaceous Earth, Industrial Peat Moss, Montmorillonite, Perlite, Polyporalene, Polypropylene, Recycled Cellulose, Vermiculite
Disinfecting
No
Sold as Pallet/Each
Each
Land Fill Disposable
Yes
Container Type and Capacity
5 gal Pail
Non-Abrasive
Yes

Description

Granular Sorbent, Fluids Absorbed Acids, Specific Liquid Compatibility Battery Acid, Container Type Pail, Composition Detail Acrylic Polymer, Bentonite, Diatomaceous Earth, Industrial Peat Moss, Montmorillonite, Perlite, Polyporalene, Polypropylene, Recycled Cellulose, Vermiculite, Container Type and Capacity 5 gal Pail, Weight 30 lb, Volume 30 lb, Volume Absorbed per Pkg. 5 gal, Specialized Applications Industrial, Deodorizing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.