Zoro Homepage

Acid Neutralizer, 5 gal., Liquid

  • Mfr # 1002-002

  • Zoro # G5900605


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Primary Neutralizing Application
Battery Acid
Neutralizing Capacity
0 to 9 gal
Neutralizes Chemical Type
Acids
Absorbent Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002-002
Zoro #
G5900605
UPC #
637712100201
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 Gallon Pail

Details

Item
Liquid Neutralizer
Container Type
Pail
Primary Neutralizing Application
Battery Acid
Neutralizing Capacity
0 to 9 gal
Neutralizes Chemical Type
Acids
Absorbent Form
Liquid
Includes
pH Indicators
Color
Orange
Weight
45 lb
Volume Absorbed per Pkg.
5 gal
Standards
OSHA 1917.157(g)
Volume Neutralized per Pkg.
5 gal 10% Sulfuric Acid
Composition Detail
Acid Neutralizing Agent, Water
Sold as Pallet/Each
Each
Product Type
Liquid Neutralizer
Scent
Not Scented
Slip Resistant
No
Fluids Absorbed
Chemical, Hazmat
Specific Liquid Compatibility
Battery Acid
Disinfecting
No
Features
Biodegradable, Changes Color on Contact with Acid to Detect Corrosion and/or Leaking Batteries., Easy to Apply and Safe to Use on Metal, Plastic, Rubber and Painted Surfaces, Environmentally Safe and Contains No Propellant, Non-Corrosive
Silica Free
No
Specialized Applications
Battery
Pallet Quantity
36
Deodorizing
No
Volume Absorbed Range
0 to 9 gal
Volume
5 gal
Container Type and Capacity
5 gal Pail
Fluid Volume
5 gal
Product Form
Liquid
Maximum Neutralizing Capacity
9 gal

Description

Liquid Neutralizer, Product Type Liquid Neutralizer, Neutralizes Chemical Type Acids, Product Form Liquid, Neutralizing Capacity 0 to 9 gal, Size 5 Gallon Pail, Container Type Pail, Sheet Count Not Applicable, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.