Zoro Homepage

Battery Neutralizer/Degreaser, 1 gal., PK4

  • Mfr # 1002-004

  • Zoro # G6278478


product price: $102.99
/pk 4, $25.75/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Neutralizing Capacity
1 gal
Neutralizes Chemical Type
Acids
Color
Orange
Weight
38 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002-004
Zoro #
G6278478
UPC #
-
Country of Origin
United States

Dimensions

Size
1 Gallon Pail

Details

Item
Liquid Neutralizer
Container Type
Pail
Neutralizing Capacity
1 gal
Neutralizes Chemical Type
Acids
Color
Orange
Weight
38 lb
Product Type
Liquid Neutralizer
Fluid Volume
1 gal
Neutralizing
Yes
Dry Volume
1 gal
Product Form
Liquid
Maximum Neutralizing Capacity
1 gal

Description

Liquid Neutralizer, Product Type Liquid Neutralizer, Neutralizes Chemical Type Acids, Product Form Liquid, Neutralizing Capacity 1 gal, Size 1 Gallon Pail, Container Type Pail, Color Orange, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.