Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Neutralizer/Degreaser, 32 oz, PK12

  • Mfr # 1002-016

  • Zoro # G6278487


product price: $105.99
/pk 12, $8.83/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Neutralizing Capacity
32 oz
Neutralizes Chemical Type
Sulfuric Acid
Color
Orange
Weight
36 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002-016
Zoro #
G6278487
UPC #
-
Country of Origin
United States

Dimensions

Size
0.25 Gallon Bottle

Details

Item
Liquid Neutralizer
Container Type
Bottle
Neutralizing Capacity
32 oz
Neutralizes Chemical Type
Sulfuric Acid
Color
Orange
Weight
36 lb
Product Type
Liquid Neutralizer
Fluid Volume
0.25 gal
Neutralizing
Yes
Dry Volume
0.25 gal
Product Form
Liquid

Description

Liquid Neutralizer, Product Type Liquid Neutralizer, Neutralizes Chemical Type Sulfuric Acid, Product Form Liquid, Neutralizing Capacity 32 oz, Size 0.25 Gallon Bottle, Container Type Bottle, Color Orange, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.